Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SDSA4040 Square D Surge Protective Devices (SPDs), Surge Protect - 40kA, 480Y/277VAC,
SDSA4040 Square D Surge Protective Devices (SPDs), Surge Protect - 40kA, 480Y/277VAC,
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Surge Protect - 40kA, 480Y/277VAC,
Specifications
Specifications
| Manufacturer Part Number |
628187 |
| Manufacturer |
Square D |
| Family Series |
Square D Surge Protective Devices (SPDs) |
| Description |
Surge Protect - 40kA, 480Y/277VAC, 3P4W, T4X |
| Line Voltage |
277 VAC, 480 VAC |
| Capacity |
40 kA |
| Nominal Discharge Current |
10 kA |
| SCCR |
200 kA |
| Mounting |
Panel |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
0.835 lbs |
| Gross Weight |
1.01 lbs |
SDSA4040
Square D Surge Protective Devices (SPDs)