Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Tie Mounts
SDWR2X20K2
HellermannTyton Cable Tie Mounts
Wire Retainer, Solid Style for 2in. x
MFG Item Number
SDWR2X20K2
This item cannot be canceled or returned
Description
Wire Retainer, Solid Style for 2in. x
Specifications
Specifications
| Manufacturer Part Number |
SDWR2X20K2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Tie Mounts |
| Description |
Wire Retainer, Solid Style for 2in. x 2in. Duct, Black, PVC, 50/Bag |
| Mounting |
Adhesive |
| Color |
Black |
| Material |
Polyvinyl Chloride |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SDWR2X20K2
HellermannTyton Cable Tie Mounts