SE-105

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE-105 Littelfuse Protection Relays, GROUND FAULT GROUND-CHECK MONITOR

MFG Item Number
SE-105

SE-105 Littelfuse Protection Relays, GROUND FAULT GROUND-CHECK MONITOR

MFG Item Number
SE-105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
SE-105
GROUND FAULT GROUND-CHECK MONITOR

Series Information

Specifications

Specifications
Manufacturer Part Number SE-105
Manufacturer Littelfuse
Family Series Littelfuse Protection Relays
Description The SE-105/SE-107 is a combination ground-wire monitor and ground-fault relay for resistance-grounded systems. It continuously monitors the integrity of the ground conductor to protect portable equipment from hazardous voltages caused by ground
Voltage 120 V
Line Voltage 120 V
Approvals CSA, UL
Net Weight 1.55 lbs
Gross Weight 1.98 lbs