Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SE-325DS Littelfuse Protection Relays, NGR Monitor 120 Vac/Vdc Ext RF trip
SE-325DS Littelfuse Protection Relays, NGR Monitor 120 Vac/Vdc Ext RF trip
This item cannot be canceled or returned
Description
Protection Relays, Series
NGR Monitor 120 Vac/Vdc Ext RF trip
Specifications
Specifications
Manufacturer Part Number
SE-325DS
Manufacturer
Littelfuse
Family Series
Littelfuse Protection Relays
Description
The SE-325 Neutral-Grounding-Resistor Monitor is used on resistance-grounded systems up to 25 kV to monitor the integrity of the neutral-to-ground path and to detect ground faults. It measures current and voltage in a transformer or generator
Voltage
120 V
Line Voltage
120 V
Current Rating
0.5-4 A
Mounting
Surface
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
1.98 lbs
SE-325DS
Littelfuse Protection Relays