Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SE-330-03-00 Littelfuse Protection Relays, NEUTRAL-GROUNDING-RESISTOR MONITOR ETHER
MFG Item Number
SE-330-03-00
SE-330-03-00 Littelfuse Protection Relays, NEUTRAL-GROUNDING-RESISTOR MONITOR ETHER
MFG Item Number
SE-330-03-00
This item cannot be canceled or returned
Description
Protection Relays, Series
NEUTRAL-GROUNDING-RESISTOR MONITOR ETHER
Specifications
Specifications
Manufacturer Part Number
SE-330-03-00
Manufacturer
Littelfuse
Family Series
Littelfuse Protection Relays
Description
The SE-330 is an advanced ground-fault and neutral-groundingresistor monitoring relay that is compliant with Rule10-302 of the 2018 Canadian Electrical Code Part I CE Code. It measures neutral current, neutral-to-ground voltage, and
Voltage
65-275 V
Line Voltage
65-275 V
Current Rating
0.004-0.02 A
Mounting
Surface
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
4.4 lbs
SE-330-03-00
Littelfuse Protection Relays