Series Information
| Manufacturer Part Number | SE-48 |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Electrical Boxes |
| Description | Round Extension Ring, 4-1/8 Inch Diameter, 1-5/8 Inch Deep, Hub Size 3/4 Inch, Gray, Aluminum, 4 Outlets, with 4 Closure Plugs, Gaskets, and Screws |
| Box Type | Round Extension |
| Composition | Cast Aluminum |
| Capacity | 18.3 Cubic Inches |
| Lugs Included | No |
| Plugs Included | Yes |
| Cover Included | No |
| Cover Type | N/A |
| Gasket Included | Yes |
| Color | Silver |
| Approvals | UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |