Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SE-601-0D Littelfuse Protection Relays, DC GROUND-FAULT MONITOR 9-36 VDC SUPPLY
MFG Item Number
SE-601-0D
SE-601-0D Littelfuse Protection Relays, DC GROUND-FAULT MONITOR 9-36 VDC SUPPLY
MFG Item Number
SE-601-0D
This item cannot be canceled or returned
Description
Protection Relays, Series
DC GROUND-FAULT MONITOR 9-36 VDC SUPPLY
Specifications
Specifications
Manufacturer Part Number
SE-601-0D
Manufacturer
Littelfuse
Family Series
Littelfuse Protection Relays
Description
Operates on DC ungrounded systems ranging from industrial 24- Vdc control circuits to 1000-Vdc solar and transportation systems. It provides sensitive ground-fault protection without the problems associated with nuisance tripping. Ground-fault
Voltage
12-24 V
Line Voltage
12-24 V
Current Rating
0.001-0.02 A
Mounting
DIN Rail
Approvals
CE, CSA, UL
Net Weight
0.595 lbs
Gross Weight
1.1 lbs
SE-601-0D
Littelfuse Protection Relays