Series Information
| Manufacturer Part Number | SE-601-0U |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Control Relays |
| Description | Operates on DC ungrounded systems ranging from industrial 24- Vdc control circuits to 1000-Vdc solar and transportation systems. It provides sensitive ground-fault protection without the problems associated with nuisance tripping. Ground-fault |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Voltage | 100-240 VDC, 120-240 VAC |
| Mounting | Panel |
| Approvals | CE, CSA, UL |
| Net Weight | 0.595 lbs |
| Gross Weight | 1.1 lbs |