Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Protection Relays
SE-701-0D
Littelfuse Protection Relays
GROUND-FAULT MONITOR 24 VDC SUPPLY
MFG Item Number
SE-701-0D
This item cannot be canceled or returned
Description
Protection Relays, Series
GROUND-FAULT MONITOR 24 VDC SUPPLY
Specifications
Specifications
Manufacturer Part Number
SE-701-0D
Manufacturer
Littelfuse
Family Series
Littelfuse Protection Relays
Description
The SE-701 is a microprocessor-based ground-fault relay for resistance and solidly-grounded systems. In addition to common systems, it is uniquely suited for use on systems with significant harmonic content. The SE-701 can provide main-plant
Voltage
12-24 V
Line Voltage
12-24 V
Mounting
DIN Rail
Approvals
CE, CSA, UL
Net Weight
0.685 lbs
Gross Weight
1.1 lbs
SE-701-0D
Littelfuse Protection Relays