Series Information
| Manufacturer Part Number | SE-704-0U |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Control Relays |
| Description | Operates on AC solidly grounded and AC resistance grounded systems. The SE-704 is a microprocessor-based ground-fault relay for resistance- and solidly-grounded systems. It offers very sensitive ground-fault detection as low as 10 mA and can be used |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Voltage | 100-240 VDC, 120-240 VAC |
| Mounting | DIN Rail, Surface |
| Approvals | CE, CSA, UL |
| Net Weight | 0.685 lbs |
| Gross Weight | 0.685 lbs |