SE-CS30-26
Littelfuse Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE-CS30-26

Littelfuse Current Transformers

SE-CS30-26

Littelfuse Current Transformers
XFMR CURRENT 600:1 26mm ID
MFG Item Number
SE-CS30-26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
SE-CS30-26
XFMR CURRENT 600:1 26mm ID

Series Information

Specifications

Specifications
Manufacturer Part Number SE-CS30-26
Manufacturer Littelfuse
Family Series Littelfuse Current Transformers
Description The SE-CS30 series is a sensitive nickel-core current transformer used with Littelfuse relays to detect low levels of earth-leakage current.
Current Ratio 600:1
Frequency 50-400 Hz
Insulation Level (V) 600 V
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0.44 lbs