SE-CS30-5
Littelfuse Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE-CS30-5

Littelfuse Current Transformers

SE-CS30-5

Littelfuse Current Transformers
CURRENT SENSOR 130mm
MFG Item Number
SE-CS30-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
SE-CS30-5
CURRENT SENSOR 130mm

Series Information

Specifications

Specifications
Manufacturer Part Number SE-CS30-5
Manufacturer Littelfuse
Family Series Littelfuse Current Transformers
Description The SE-CS30 series is a sensitive nickel-core current transformer used with Littelfuse relays to detect low levels of earth-leakage current.
Current Ratio 600:1
Frequency 50-400 Hz
Insulation Level (V) 600 V
Approvals CE, CSA, UL
Net Weight 4.515 lbs
Gross Weight 4.515 lbs