Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 909180 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Family Series | Konkore Fittings (SCI) Conduit Mounts |
| Description | One Hole Strap for EMT Conduit, Steel, 1in. |
| Type | EMT (Electrical Metallic Tubing) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | One Hole |
| EMT Size (in) | 1 " |
| Rigid Size (in) | 1 " |
| Net Weight | 0.515 lbs |
| Gross Weight | 0.515 lbs |