Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Conduit Mounts
SE100-2KON
Konkore Fittings (SCI) Conduit Mounts
Two Hole Strap for EMT Conduit,
This item cannot be canceled or returned
Description
Two Hole Strap for EMT Conduit,
Specifications
Specifications
| Manufacturer Part Number |
909181 |
| Manufacturer |
Konkore Fittings (SCI) |
| Family Series |
Konkore Fittings (SCI) Conduit Mounts |
| Description |
Two Hole Strap for EMT Conduit, Steel 1in. |
| Type |
EMT (Electrical Metallic Tubing) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
Two Hole |
| EMT Size (in) |
1 " |
| Rigid Size (in) |
1 " |
| Net Weight |
0.025 lbs |
| Gross Weight |
4 lbs |
SE100-2KON
Konkore Fittings (SCI) Conduit Mounts