Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SE1000003B ASI-Automation Systems Interconnect Disconnect Switches, Non Fused Rotary Disconnect Switch,
MFG Item Number
SE1000003B
SE1000003B ASI-Automation Systems Interconnect Disconnect Switches, Non Fused Rotary Disconnect Switch,
MFG Item Number
SE1000003B
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Non Fused Rotary Disconnect Switch,
Specifications
Specifications
| Manufacturer Part Number |
SE1000003B |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Non Fused Rotary Disconnect Switch, Base or Panel Mounted, 100 Amp, 3 Pole, UL508 |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
690 VAC |
| Mounting |
Base, Panel |
| Fusible |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SE1000003B
ASI-Automation Systems Interconnect Disconnect Switches