Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SE1000003R ASI-Automation Systems Interconnect Disconnect Switches, Non Fused Rotary Disconnect Switch,
MFG Item Number
SE1000003R
SE1000003R ASI-Automation Systems Interconnect Disconnect Switches, Non Fused Rotary Disconnect Switch,
MFG Item Number
SE1000003R
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Non Fused Rotary Disconnect Switch,
Specifications
Specifications
| Manufacturer Part Number |
SE1000003R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Non Fused Rotary Disconnect Switch, Door or Panel Mounted,100 Amp, 3 Pole, 10.5 mm Mounting Hole UL508 |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
690 VAC |
| Mounting |
Door, Panel |
| Fusible |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SE1000003R
ASI-Automation Systems Interconnect Disconnect Switches