Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SE163004B ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, Base or
MFG Item Number
SE163004B
SE163004B ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, Base or
MFG Item Number
SE163004B
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch, Base or
Specifications
Specifications
| Manufacturer Part Number |
SE163004B |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch, Base or Panel Mounted, 32 Amp, 4 Pole, Non-Fused, UL508 |
| Poles |
4 |
| Current Rating |
32 A |
| AC Voltage |
690 VAC |
| Mounting |
Base, Panel |
| Fusible |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SE163004B
ASI-Automation Systems Interconnect Disconnect Switches