Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SE163004R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, Door or
MFG Item Number
SE163004R
SE163004R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, Door or
MFG Item Number
SE163004R
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch, Door or
Specifications
Specifications
| Manufacturer Part Number |
SE163004R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch, Door or Panel Mounted, 32 Amp, 4 Pole, Non-Fused, 10.5 mm Mounting Hole, |
| Poles |
4 |
| Current Rating |
32 A |
| AC Voltage |
690 VAC |
| Mounting |
Door, Panel |
| Fusible |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.34 lbs |
SE163004R
ASI-Automation Systems Interconnect Disconnect Switches