Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SE20-84X-RJ522 Turck Ethernet Switches, Junction Box
SE20-84X-RJ522 Turck Ethernet Switches, Junction Box
Item Number
SE20-84X-RJ522
Description
Ethernet Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
U3-10852 |
| Manufacturer |
Turck |
| Family Series |
Turck Ethernet Switches |
| Description |
Junction Box |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
5 |
| Primary Port Style |
RJ-45 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail, Panel |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP20 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.455 lbs |
SE20-84X-RJ522
Turck Ethernet Switches