SE25P-MR10
Panduit Wire Harnesses, Braided Expandable Sleeving Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE25P-MR10 Panduit Wire Harnesses, Braided Expandable Sleeving Series, SE25P-MR10 Braided Sleeving, White, PET,

MFG Item Number
SE25P-MR10

SE25P-MR10 Panduit Wire Harnesses, Braided Expandable Sleeving Series, SE25P-MR10 Braided Sleeving, White, PET,

MFG Item Number
SE25P-MR10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Braided Expandable Sleeving Series
Item #
SE25P-MR10
SE25P-MR10 Braided Sleeving, White, PET,

Braided Expandable Sleeving Series Information

  • Lightweight, durable protection
  • Highly flexible open weave will not trap heat or humidity
  • Allows for use with irregular shapes
  • Flammability: Meets UL 1441 VW‑1
  • Compliant with U.S. and European passenger rail standards
  • Sleeving design resists fraying when cut with scissors
  • Provides continuous abrasion protection resistance for wires, cables, and tubing
  • For indoor use only
  • Rated for use up to 257F (125C)
  • Material: Polyethylene Terephthalate
  • UL E116868
  • CSA: 227630

Specifications

Specifications
Manufacturer Part Number SE25P-MR10
Manufacturer Panduit
Product Series Braided Expandable Sleeving
Family Series Panduit Wire Harnesses, Braided Expandable Sleeving Series
Description The SE25P-MR10 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Complaint with U.S. and European passenger
Nominal Size 0.25 "
Length 1,000 '
Color White
Material Polyethylene Terephthalate
Operating Temperature -70-257 °F
Approvals CSA, UL
Net Weight 4.235 lbs
Gross Weight 4.235 lbs