SE38PSFR-CLR0
Panduit Wire Harnesses, Braided Expandable Sleeving Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE38PSFR-CLR0 Panduit Wire Harnesses, Braided Expandable Sleeving Series, Pan-Wrap SE38PSFR-CLR0 Split Sleeving,

MFG Item Number
SE38PSFR-CLR0

SE38PSFR-CLR0 Panduit Wire Harnesses, Braided Expandable Sleeving Series, Pan-Wrap SE38PSFR-CLR0 Split Sleeving,

MFG Item Number
SE38PSFR-CLR0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Braided Expandable Sleeving Series
Item #
SE38PSFR-CLR0
Pan-Wrap SE38PSFR-CLR0 Split Sleeving,

Braided Expandable Sleeving Series Information

  • Lightweight, durable protection
  • Highly flexible open weave will not trap heat or humidity
  • Allows for use with irregular shapes
  • Flammability: Meets UL 1441 VW‑1
  • Compliant with U.S. and European passenger rail standards
  • Sleeving design resists fraying when cut with scissors
  • Provides continuous abrasion protection resistance for wires, cables, and tubing
  • For indoor use only
  • Rated for use up to 257F (125C)
  • Material: Polyethylene Terephthalate
  • UL E116868
  • CSA: 227630

Specifications

Specifications
Manufacturer Part Number SE38PSFR-CLR0
Manufacturer Panduit
Product Series Braided Expandable Sleeving
Family Series Panduit Wire Harnesses, Braided Expandable Sleeving Series
Description Braided Expandable Sleeving, .375 diameter 9.53mm, provides continuous Abrasion Resistance for Wires, Cables and Tubing. The highly flexible open Weave will not trap heat or humidity, Black, Flame Retardant Polyethylene Terephthalate, 150 ft. per Reel.
Length 150 '
Color Black
Material Polyethylene Terephthalate
Operating Temperature -94-257 °F
Comments Flame Retardant
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs