SE50PFR-DR10
Panduit Wire Harnesses, Braided Expandable Sleeving Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE50PFR-DR10 Panduit Wire Harnesses, Braided Expandable Sleeving Series, SE50PFR-DR10 Braided Expandable Sleeving

MFG Item Number
SE50PFR-DR10

SE50PFR-DR10 Panduit Wire Harnesses, Braided Expandable Sleeving Series, SE50PFR-DR10 Braided Expandable Sleeving

MFG Item Number
SE50PFR-DR10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Braided Expandable Sleeving Series
Item #
SE50PFR-DR10
SE50PFR-DR10 Braided Expandable Sleeving

Braided Expandable Sleeving Series Information

  • Lightweight, durable protection
  • Highly flexible open weave will not trap heat or humidity
  • Allows for use with irregular shapes
  • Flammability: Meets UL 1441 VW‑1
  • Compliant with U.S. and European passenger rail standards
  • Sleeving design resists fraying when cut with scissors
  • Provides continuous abrasion protection resistance for wires, cables, and tubing
  • For indoor use only
  • Rated for use up to 257F (125C)
  • Material: Polyethylene Terephthalate
  • UL E116868
  • CSA: 227630

Specifications

Specifications
Manufacturer Part Number SE50PFR-DR10
Manufacturer Panduit
Product Series Braided Expandable Sleeving
Family Series Panduit Wire Harnesses, Braided Expandable Sleeving Series
Description Braided Expandable Sleeving, 0.50 diameter 12.7mm, provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Flame Retardant, Polyethylene Terephthalate, 500 ft. per reel.
Nominal Size 0.5 "
Length 500 '
Color White
Material Polyethylene Terephthalate
Operating Temperature -70-257 °F
Approvals UL
Net Weight 4.285 lbs
Gross Weight 4.285 lbs