SE50PSFR-CLR0
Panduit Wire Harnesses, Pan-Wrap Braided Sleeving Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE50PSFR-CLR0 Panduit Wire Harnesses, Pan-Wrap Braided Sleeving Series, Pan-Wrap SE50PSFR-CLR0 Pan-Wrap Braide

MFG Item Number
SE50PSFR-CLR0

SE50PSFR-CLR0 Panduit Wire Harnesses, Pan-Wrap Braided Sleeving Series, Pan-Wrap SE50PSFR-CLR0 Pan-Wrap Braide

MFG Item Number
SE50PSFR-CLR0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Pan-Wrap Braided Sleeving Series
Item #
SE50PSFR-CLR0
Pan-Wrap SE50PSFR-CLR0 Pan-Wrap Braide

Pan-Wrap Braided Sleeving Series Information

  • Split wrap design allows for installation after cable routing is complete, breakouts of single and multiple cables, and addition or removal of cables post‑installation
  • 25% edge overlap ensures complete coverage without opening
  • Highly flexible open weave will not trap heat or humidity
  • Rated for use up to 257F (125C)
  • Polyethylene Terephthalate (PET) Flammability: Meets UL 94 V‑0
  • Flame Retardant Polyethylene Terephthalate (PET) Flammability: Meets UL 1441 VW‑1

Specifications

Specifications
Manufacturer Part Number SE50PSFR-CLR0
Manufacturer Panduit
Product Series Pan-Wrap Braided Sleeving
Family Series Panduit Wire Harnesses, Pan-Wrap Braided Sleeving Series
Description Pan-Wrap Braided Expandable Sleeving, 0.50 diameter, black with white tracer, flame retardant, polyethylene terephthalate, 150 ft. per reel.
Color Black
Wall Thickness 0.025 "
Outer Diameter 0.5 "
Length 150 '
Operating Temperature -94-257 °F
Inner Diameter 1.5 "
Material Flame Retardant Polyethylene Terephthalate
Net Weight 3.05 lbs
Gross Weight 3.05 lbs