Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SE71 Control Techniques Drives, DRIVE OPTION RS-232/485
SE71 Control Techniques Drives, DRIVE OPTION RS-232/485
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
SE71 |
| Description |
DRIVE OPTION RS-232/485 COMMUNITCATIONS CABLE FOR USE W/ SESOFT |
| Accessory Type |
Cable |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SE71
Control Techniques Drives