SE7200C5045
Schneider Thermostats, SE7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE7200C5045 Schneider Thermostats, SE7200 Series, Zone Controller: Stand Alone, 1H/1C,

MFG Item Number
164997

SE7200C5045 Schneider Thermostats, SE7200 Series, Zone Controller: Stand Alone, 1H/1C,

MFG Item Number
164997
Item Number
SE7200C5045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SE7200 Series
Item #
SE7200C5045
Zone Controller: Stand Alone, 1H/1C,

SE7200 Series Information

Specifications

Specifications
Manufacturer Part Number 164997
Manufacturer Schneider
Product Series SE7200
Family Series Schneider Thermostats, SE7200 Series
Description Zone Controller: Stand Alone, 1H/1C, Floating or on-off, Commercial/Override
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display LCD
Application Zoning
Stages 1 Heat/1 Cool
Communication Stand Alone
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Onboard Occupancy Sensor No
Approvals CE, CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.525 lbs