SE7355F5045B
Schneider Thermostats, SE7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE7355F5045B

Schneider Thermostats, SE7300 Series

SE7355F5045B

Schneider Thermostats, SE7300 Series
Low-Voltage Fan Coil Room
Item Number
SE7355F5045B
MFG Item Number
165086
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SE7300 Series
Item #
SE7355F5045B
Low-Voltage Fan Coil Room

SE7300 Series Information

Specifications

Specifications
Manufacturer Part Number 165086
Manufacturer Schneider
Product Series SE7300
Family Series Schneider Thermostats, SE7300 Series
Description Low-Voltage Fan Coil Room Controller: BACnet MS/TP, RH sensor & control, Analog 0-10 Vdc,
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display LCD
Application Fan Coil
Communication BACnet
Color White
Humidity Control 30-95 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Onboard Occupancy Sensor No
Approvals CE, CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs