SE75PFR-CR0
Panduit Wire Harnesses, Braided Expandable Sleeving Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE75PFR-CR0 Panduit Wire Harnesses, Braided Expandable Sleeving Series, SE75PFR-CR0 Braided Sleeving, Black, FR

MFG Item Number
SE75PFR-CR0

SE75PFR-CR0 Panduit Wire Harnesses, Braided Expandable Sleeving Series, SE75PFR-CR0 Braided Sleeving, Black, FR

MFG Item Number
SE75PFR-CR0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Braided Expandable Sleeving Series
Item #
SE75PFR-CR0
SE75PFR-CR0 Braided Sleeving, Black, FR

Braided Expandable Sleeving Series Information

  • Lightweight, durable protection
  • Highly flexible open weave will not trap heat or humidity
  • Allows for use with irregular shapes
  • Flammability: Meets UL 1441 VW‑1
  • Compliant with U.S. and European passenger rail standards
  • Sleeving design resists fraying when cut with scissors
  • Provides continuous abrasion protection resistance for wires, cables, and tubing
  • For indoor use only
  • Rated for use up to 257F (125C)
  • Material: Polyethylene Terephthalate
  • UL E116868
  • CSA: 227630

Specifications

Specifications
Manufacturer Part Number SE75PFR-CR0
Manufacturer Panduit
Product Series Braided Expandable Sleeving
Family Series Panduit Wire Harnesses, Braided Expandable Sleeving Series
Description The SE75PFR-CR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible. The open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail
Nominal Size 0.75 "
Length 100 '
Color Black
Material Polyethylene Terephthalate
Operating Temperature -70-257 °F
Approvals UL
Net Weight 1.185 lbs
Gross Weight 1.185 lbs