SE7652H5045
Schneider Thermostats, SE7600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE7652H5045

Schneider Thermostats, SE7600 Series

SE7652H5045

Schneider Thermostats, SE7600 Series
Heat Pump Controller: Stand Alone,
Item Number
SE7652H5045
MFG Item Number
165149
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SE7600 Series
Item #
SE7652H5045
Heat Pump Controller: Stand Alone,

SE7600 Series Information

Specifications

Specifications
Manufacturer Part Number 165149
Manufacturer Schneider
Product Series SE7600
Family Series Schneider Thermostats, SE7600 Series
Description Heat Pump Controller: Stand Alone, 3H/2C, Local scheduling
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display LCD
Application Heat Pump
Stages 3 Heat/2 Cool
Communication Stand Alone
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Programmable
Onboard Occupancy Sensor No
Approvals CE, CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs