SE7657B5045
Schneider Thermostats, SE7600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE7657B5045

Schneider Thermostats, SE7600 Series

SE7657B5045

Schneider Thermostats, SE7600 Series
Roof Top Controller: Stand Alone,
Item Number
SE7657B5045
MFG Item Number
165165
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SE7600 Series
Item #
SE7657B5045
Roof Top Controller: Stand Alone,

SE7600 Series Information

Specifications

Specifications
Manufacturer Part Number 165165
Manufacturer Schneider
Product Series SE7600
Family Series Schneider Thermostats, SE7600 Series
Description Roof Top Controller: Stand Alone, 2H/2C, RH sensor & control, , Local scheduling
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display LCD
Application Heat Pump
Stages 2 Heat/2 Cool
Communication Stand Alone
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Programmable
Onboard Occupancy Sensor No
Approvals CE, CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs