Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Programmable Logic Controllers
SE8000BASEX4
Schneider Programmable Logic Controllers
SE8000 Series Kit of Base Plates
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
SE8000 Series Kit of Base Plates
Specifications
Specifications
| Manufacturer |
Schneider |
| Family Series |
Schneider Programmable Logic Controllers |
| Manufacturer Part Number |
530630 |
| Description |
SE8000 Series Kit of Base Plates QTY 4 |
| Accessory Type |
Base |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SE8000BASEX4
Schneider Programmable Logic Controllers