SE8300 Series Information
| Manufacturer Part Number | 399279 |
|---|---|
| Manufacturer | Schneider |
| Product Series | SE8300 |
| Family Series | Schneider Thermostats, SE8300 Series |
| Description | Low-Voltage Fan Coil Room Controller & Zone Controller: BACnet MS/TP, RH sensor & control, |
| Power Method | 24 VAC |
| System Electrical Rating | 24 VAC |
| Display | Touchscreen |
| Application | Fan Coil |
| Communication | BACnet, Modbus, Zigbee Pro |
| Color | White |
| Humidity Control | 30-95 % |
| Heating Range | 40-90 °F |
| Cooling Range | 54-100 °F |
| Onboard Occupancy Sensor | No |
| Approvals | CSA, UL |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.53 lbs |