SE8350U5B11
Schneider Thermostats, SE8300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE8350U5B11

Schneider Thermostats, SE8300 Series

SE8350U5B11

Schneider Thermostats, SE8300 Series
Low-Voltage Fan Coil Room
Item Number
SE8350U5B11
MFG Item Number
399281
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SE8300 Series
Item #
SE8350U5B11
Low-Voltage Fan Coil Room

SE8300 Series Information

Specifications

Specifications
Manufacturer Part Number 399281
Manufacturer Schneider
Product Series SE8300
Family Series Schneider Thermostats, SE8300 Series
Description Low-Voltage Fan Coil Room Controller & Zone Controller: BACnet MS/TP, RH sensor & control,
Power Method 24 VAC
Display Touchscreen
Application Fan Coil
Communication BACnet
Color White
Humidity Control 30-95 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Onboard Occupancy Sensor Yes
Approvals CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs