SE8650U0B00
Schneider Thermostats, SE8600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE8650U0B00

Schneider Thermostats, SE8600 Series

SE8650U0B00

Schneider Thermostats, SE8600 Series
Roof Top Unit, Heat Pump & Indoor
Item Number
SE8650U0B00
MFG Item Number
450953
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SE8600 Series
Item #
SE8650U0B00
Roof Top Unit, Heat Pump & Indoor

SE8600 Series Information

Specifications

Specifications
Manufacturer Part Number 450953
Manufacturer Schneider
Product Series SE8600
Family Series Schneider Thermostats, SE8600 Series
Description Roof Top Unit, Heat Pump & Indoor Air Quality Ctrl: BACnet MS/TP, RH sensor & control, Silver Case/Fascia
Power Method 24 VAC
Display Touchscreen
Application Heat Pump
Communication BACnet
Color Silver
Humidity Control 30-95 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Programmable
Onboard Occupancy Sensor No
Approvals CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.535 lbs