Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Thermostats, SE8600 Series
SE8650U5B11
Schneider Thermostats, SE8600 Series
Roof Top Unit, Heat Pump & Indoor
This item cannot be canceled or returned
Description
Thermostats, SE8600 Series
Roof Top Unit, Heat Pump & Indoor
SE8600 Series Information
Specifications
Specifications
| Manufacturer Part Number |
450956 |
| Manufacturer |
Schneider |
| Product Series |
SE8600 |
| Family Series |
Schneider Thermostats, SE8600 Series |
| Description |
Roof Top Unit, Heat Pump & Indoor Air Quality Ctrl: BACnet MS/TP, RH sensor & control, PIR motion sensor, |
| Power Method |
24 VAC |
| Display |
Touchscreen |
| Application |
Heat Pump |
| Communication |
BACnet |
| Color |
White |
| Humidity Control |
30-95 % |
| Heating Range |
40-90 °F |
| Cooling Range |
54-100 °F |
| Programmability |
Programmable |
| Onboard Occupancy Sensor |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
SE8650U5B11
Schneider Thermostats, SE8600 Series