SE8600 Series Information
| Manufacturer Part Number | 590335 |
|---|---|
| Manufacturer | Schneider |
| Product Series | SE8600 |
| Family Series | Schneider Thermostats, SE8600 Series |
| Description | RoofTop Unit,Heat Pump&Indoor Air Quality Ctrl:BACnet MS/TP, ZigBee Embedded,RH&PIR senso, IP |
| Power Method | 24 VAC |
| System Electrical Rating | 24 VAC |
| Display | Touchscreen |
| Application | Heat Pump |
| Communication | BACnet |
| Color | White |
| Humidity Control | 30-95 % |
| Heating Range | 40-90 °F |
| Cooling Range | 54-100 °F |
| Programmability | Programmable |
| Onboard Occupancy Sensor | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |