Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SEBIR-RB-3A-BK HellermannTyton Networking Accessories, SEB Series, IR Single Element SC-B Tray,
MFG Item Number
SEBIR-RB-3A-BK
SEBIR-RB-3A-BK HellermannTyton Networking Accessories, SEB Series, IR Single Element SC-B Tray,
MFG Item Number
SEBIR-RB-3A-BK
This item cannot be canceled or returned
Description
Networking Accessories, SEB Series
IR Single Element SC-B Tray,
Specifications
Specifications
| Manufacturer Part Number |
SEBIR-RB-3A-BK |
| Manufacturer |
HellermannTyton |
| Product Series |
SEB |
| Family Series |
HellermannTyton Networking Accessories, SEB Series |
| Description |
IR Single Element SC-B Tray, 3A/Ribbon, Black, 6/pkg |
| Accessory Type |
Element Tray |
| For Use With |
UFC-IR or FDN-IR Closures |
| Comments |
Positive Fiber Management Maintains a Minimum Bend Radius of 30 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SEBIR-RB-3A-BK
HellermannTyton Networking Accessories, SEB Series