SEBOX Series Information
| Manufacturer Part Number | 588077 |
|---|---|
| Manufacturer | Schneider |
| Product Series | SEBOX |
| Family Series | Schneider Enclosures, SEBOX Series |
| Description | Encl 20X20X10 NEMA 4 |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | No |
| NEMA Rating | NEMA 4 |
| Nominal Height | 20 " |
| Nominal Width | 20 " |
| Nominal Depth | 10 " |
| Approvals | UL |
| Net Weight | 28.2 lbs |
| Gross Weight | 28.2 lbs |