Obsolete
SECR Series Information
| Manufacturer Part Number | 921643 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | SECR |
| Family Series | Konkore Fittings (SCI) Couplers, SECR Series |
| Description | 1/2 In 3 PC COMPRESSION COUPLING RAINTIGHT - STEEL SUPER FITTING - CONNECTS THREADED IMC/GRC TO |
| Conduit Type | EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit) |
| Connection Type | Compression to Screw-In |
| Trade Size | 0.5 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Protection Rating | Rain Tight |
| Composition | Zinc Plated Steel |
| Hazardous Location | No |
| Approvals | CSA, cULus |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.25 lbs |