Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
SEDA24AT0060
GE Circuit Breakers, Spectra Series
Sed 2-Pole 240/480V 60 Amp
MFG Item Number
SEDA24AT0060
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
Sed 2-Pole 240/480V 60 Amp
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
SEDA24AT0060 |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
Sed 2-Pole 240/480V 60 Amp |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Electronic Trip Unit |
LSI |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
SEDA24AT0060
GE Circuit Breakers, Spectra Series