Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
SEDA36AN0100
GE Circuit Breakers, Spectra Series
MFG Item Number
SEDA36AN0100
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
SEDA36AN0100 |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
Se 3P 600V 100A Mcswitch |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
SEDA36AN0100
GE Circuit Breakers, Spectra Series