SEHA36AT0060
GE Circuit Breakers, Spectra Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEHA36AT0060 GE Circuit Breakers, Spectra Series, Circuit Breaker Frame, 3-P, 600V

MFG Item Number
SEHA36AT0060

SEHA36AT0060 GE Circuit Breakers, Spectra Series, Circuit Breaker Frame, 3-P, 600V

MFG Item Number
SEHA36AT0060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Spectra Series
Item #
SEHA36AT0060
Circuit Breaker Frame, 3-P, 600V

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Manufacturer Part Number SEHA36AT0060
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Description Circuit Breaker Frame, 3-P, 600V Max, 25KAIC@480VAC, Less Terminal Lugs, ++++Rating Plug Requird++++
Poles 3
Current Rating 150 A
Max Voltage 600 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Electronic Trip Unit LSI
Gross Weight 5.345 lbs
Net Weight 4.67 lbs