Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SEHB Series
SEHB-15
Sealmaster Bearings, SEHB Series
0.938 Inch, Hanger Bearing Bearing
This item cannot be canceled or returned
Description
0.938 Inch, Hanger Bearing Bearing
- Ductile Iron Hanger Bearing
- Ball Rolling Elements
- Setscrew Lock
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
700388 |
| Manufacturer |
Sealmaster |
| Product Series |
SEHB |
| Family Series |
Sealmaster Bearings, SEHB Series |
| Description |
0.938 Inch, Hanger Bearing Bearing |
| Bearing Type |
Hanger Bearing |
| Seal Type |
Felt Labyrinth Seal |
| Locking |
Set Screw |
| Shaft Diameter |
0.938 " |
| Shaft Range |
0.5-0.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
2.28 lbs |
| Gross Weight |
2.28 lbs |
SEHB-15
Sealmaster Bearings, SEHB Series