SEH Series Information
| Product Series | SEH |
|---|---|
| Manufacturer Part Number | SEHC-50 |
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes, SEH Series |
| Description | UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: 2 1/2 IN SEHC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Height: 4 IN, Width: 4 IN, Depth: 1.69 IN, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy |
| Connection Type | Threaded |
| Shape | C |
| Number of Hubs | 2 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Included | No |
| Gasket Included | No |
| Approvals | CSA, UL |
| Comments | Accepts 4 in octagon outlet box covers, Composite Fiber gasket |
| Net Weight | 0 lbs |
| Gross Weight | 1.8 lbs |