Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Electrical Boxes, SEH Series
SEHL50
Appleton Electrical Boxes, SEH Series
CAST OUTLET BOX 1/2 IN HUB
This item cannot be canceled or returned
Description
Electrical Boxes, SEH Series
CAST OUTLET BOX 1/2 IN HUB
Appleton SEH Conduit Outlet Boxes and Covers are used to connect and change direction of conduit runs. These conduit outlet boxes serve as pulling fittings and permit access to conductors for splicing and maintenance.
Specifications
Specifications
Product Series
SEH
Manufacturer Part Number
SEHL-50
Manufacturer
Appleton
Family Series
Appleton Electrical Boxes, SEH Series
Description
Rigid Conduit Outlet Box, Type Tapped, Diameter 4 Inch, Depth 1.88 Inch, Number of Hubs 2, Hub Location 2 Side, Hub Size 1/2 Inch, Shape Round, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval UL 514A, Capacity 18
Connection Type
Threaded
Shape
L
Number of Hubs
2
Conduit Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition
Iron
Cover Included
No
Gasket Included
No
Approvals
CSA, UL
Comments
Accepts 4 in octagon outlet box covers, Composite Fiber gasket
Net Weight
0 lbs
Gross Weight
2 lbs
SEHL50
Appleton Electrical Boxes, SEH Series