SEH Series Information
| Product Series | SEH |
|---|---|
| Manufacturer Part Number | SEHX-50 |
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes, SEH Series |
| Description | Rigid Conduit Outlet Box, Type Tapped, Diameter 4 Inch, Depth 1.88 Inch, Number of Hubs 4, Hub Location 4 Side, Hub Size 1/2 Inch, Shape Round, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval UL 514A, Capacity 18 |
| Connection Type | Threaded |
| Shape | X |
| Number of Hubs | 4 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Included | No |
| Gasket Included | No |
| Approvals | CSA, UL |
| Comments | Accepts 4 in octagon outlet box covers, Composite Fiber gasket |
| Net Weight | 0 lbs |
| Gross Weight | 2 lbs |