SEIR-SP-3A-W
HellermannTyton Networking Accessories, SEI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEIR-SP-3A-W HellermannTyton Networking Accessories, SEI Series, IR Single Element SE Tray, 1XPLC 3A

MFG Item Number
SEIR-SP-3A-W

SEIR-SP-3A-W HellermannTyton Networking Accessories, SEI Series, IR Single Element SE Tray, 1XPLC 3A

MFG Item Number
SEIR-SP-3A-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Accessories, SEI Series
Item #
SEIR-SP-3A-W
IR Single Element SE Tray, 1XPLC 3A

SEI Series Information

  • Positive Fiber Management Maintains a Minimum Bend Radius of 30mm
  • Multiple Colors Available for Color Coding of the Installation
The SEI Integrated Routing (IR) single element tray is manufactured from ABS and finished to a high specification to eliminate the risk of snagging or macrobends. All retaining tabs on the tray have radius edges and rounded corners where fiber may pass. Tray has a splice capacity of up to 24 fibers (double stacked) with heat shrink protectors up to 60 mm long. The IR single element tray is suitable for use in the UFC‑IR or FDN‑IR closures.

Specifications

Specifications
Manufacturer Part Number SEIR-SP-3A-W
Manufacturer HellermannTyton
Product Series SEI
Family Series HellermannTyton Networking Accessories, SEI Series
Description IR Single Element SE Tray, 1XPLC 3A 1 x 3A, White, 6/pkg
Accessory Type Element Tray
For Use With UFC-IR or FDN-IR Closures
Comments Positive Fiber Management Maintains a Minimum Bend Radius of 30 mm
Net Weight 0 lbs
Gross Weight 0 lbs