SEK100M050ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SEK100M050ST Mallory Capacitors, SEK Series, Capacitor, 10 MFD, 50VDC, Radial,
MFG Item Number
SEK100M050ST

SEK100M050ST Mallory Capacitors, SEK Series, Capacitor, 10 MFD, 50VDC, Radial,

MFG Item Number
SEK100M050ST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, SEK Series
Item #
SEK100M050ST
Capacitor, 10 MFD, 50VDC, Radial,

SEK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑67 to 221 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SEK is a radial leaded aluminum electrolytic capacitor with a +185°F, long life rating. The volumetic efficient high CV product of the SEK makes it ideal for high density packaging in general purpose, coupling, decoupling, bypass and filtering circuit applications.

  • High CV Product
  • General Purpose Applications
  • Available in T&R and Ammo Pack
  • Long Life



Specifications

Specifications
Manufacturer Part Number SEK100M050ST
Manufacturer Mallory
Product Series SEK
Family Series Mallory Capacitors, SEK Series
Description Capacitor, 10 MFD, 50VDC, Radial, Aluminum Electrolytic, +-20pct. TOL 105 Deg C, 5mm Dia X 11mm Hgt
Diameter 0.2 "
Capacitance 10 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 50 VDC
Voltage DC (peak) 65 VDC
Operating Temperature -67-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.08 "
Length 0.59 "
Height 0.43 "
Net Weight 0.001 lbs
Gross Weight 0.001 lbs

*Galco is not an authorized distributor for this brand Click here for details.