SEK220M050ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SEK220M050ST Mallory Capacitors, SEK Series, CAPACITOR, 22 MFD, 50VDC, RADIAL
MFG Item Number
91F6311

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SEK220M050ST Mallory Capacitors, SEK Series, CAPACITOR, 22 MFD, 50VDC, RADIAL

MFG Item Number
91F6311
Item Number
SEK220M050ST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Capacitors, SEK Series
Item #
SEK220M050ST
CAPACITOR, 22 MFD, 50VDC, RADIAL

SEK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑67 to 221 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SEK is a radial leaded aluminum electrolytic capacitor with a +185°F, long life rating. The volumetic efficient high CV product of the SEK makes it ideal for high density packaging in general purpose, coupling, decoupling, bypass and filtering circuit applications.

  • High CV Product
  • General Purpose Applications
  • Available in T&R and Ammo Pack
  • Long Life



Specifications

Specifications
Manufacturer Part Number 91F6311
Manufacturer Mallory
Product Series SEK
Family Series Mallory Capacitors, SEK Series
Description CAPACITOR, 22 MFD, 50VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 105 DEG C, 5mm DIA X 11mm HGT
Diameter 0.2 "
Capacitance 22 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 50 VDC
Voltage DC (peak) 65 VDC
Operating Temperature -67-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.08 "
Length 0.59 "
Height 0.43 "
Net Weight 0.001 lbs
Gross Weight 0.001 lbs

*Galco is not an authorized distributor for this brand Click here for details.