SEK2R2M050ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEK2R2M050ST

Mallory Capacitors, SEK Series

SEK2R2M050ST

Mallory Capacitors, SEK Series
CAPACITOR, 2.2 MFD, 50VDC, RADIAL
MFG Item Number
SEK2R2M050ST
Series
More specs

Obsolete

Description

Capacitors, SEK Series
Item #
SEK2R2M050ST
CAPACITOR, 2.2 MFD, 50VDC, RADIAL

SEK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑67 to 221 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SEK is a radial leaded aluminum electrolytic capacitor with a +185°F, long life rating. The volumetic efficient high CV product of the SEK makes it ideal for high density packaging in general purpose, coupling, decoupling, bypass and filtering circuit applications.

  • High CV Product
  • General Purpose Applications
  • Available in T&R and Ammo Pack
  • Long Life



Specifications

Specifications
Manufacturer Part Number SEK2R2M050ST
Manufacturer Mallory
Product Series SEK
Family Series Mallory Capacitors, SEK Series
Description CAPACITOR, 2.2 MFD, 50VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 105 DEG C, 5mm DIA X 11mm HGT
Diameter 0.2 "
Capacitance 2.2 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 50 VDC
Voltage DC (peak) 65 VDC
Operating Temperature -67-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.08 "
Length 0.59 "
Height 0.43 "
Net Weight 0.015 lbs
Gross Weight 0.01 lbs

*Galco is not an authorized distributor for this brand Click here for details.