SEK34-HFB0K02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEK34-HFB0K02 Sick Encoders, SEK34 Series, 1053402, Motorfeedback

MFG Item Number
1053402

SEK34-HFB0K02 Sick Encoders, SEK34 Series, 1053402, Motorfeedback

MFG Item Number
1053402
Item Number
SEK34-HFB0K02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, SEK34 Series
Item #
SEK34-HFB0K02
1053402, Motorfeedback

SEK34 Series Information

Specifications

Specifications
Manufacturer Part Number 1053402
Manufacturer Sick
Product Series SEK34
Family Series Sick Encoders, SEK34 Series
Description 1053402, Motorfeedback
Input Power 7-12 VDC
Protocol HIPERFACE
Mounting Tapered Shaft
Connector Male Connector 8 Pin
Operating Temperature -40-115 °C
Protection Rating IP20
Approvals CE
Net Weight 0.0882 lbs
Gross Weight 0.0882 lbs